Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

String 8-ply Cotton Cut-End Mop Head, Narrow Band 16 oz, PK6

  • Mfr # 3952-6

  • Zoro # G515445034


product price: $64.55
/pk 6, $10.76/ea

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Head Length
15 in
Type
Cut-End
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3952-6
Zoro #
G515445034
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Depth
1 in
Mop Head Width
8 in
Size
16 oz

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
16 oz
Type
Cut-End

Description

These durable, 8-ply cotton mop heads feature a narrow band cut-end design for efficient cleaning and optimal water absorption. The 16 oz weight provides a good balance of cleaning power and durability, perfect for tackling tough messes on various surfaces. The pack of 6 ensures you have plenty of mop heads on hand for regular cleaning needs.


  • Heavy-duty 8-ply construction for durability
  • Cut-end design for effective cleaning
  • Narrow band for precise cleaning
  • 16 ounces each for ample cleaning power
  • Pack of 6 for convenient use
  • Designed for cleaning
  • Made from cotton for absorbency

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.