Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

String 8-ply Cotton Cut-End Mop Head, Narrow Band 20 oz No 24 - 1 Pack

  • Mfr # 3958-1

  • Zoro # G315445616


product price: $14.35
/ea

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Size
20 oz
Head Length
15 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3958-1
Zoro #
G315445616
UPC #
-
Country of Origin
United States

Dimensions

Size
20 oz
Head Length
15 in
Depth
1 in
Mop Head Width
8 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Type
Cut-End
Dry Weight
20 oz

Description

This 8-ply cotton mop head features a cut-end narrow band design, making it perfect for cleaning floors and surfaces. Made with high-quality cotton, this durable mop head is designed for effective cleaning and absorption. The narrow band helps to prevent the head from getting stuck in corners and tight spaces, making it ideal for cleaning around furniture and appliances. With its 20-ounce weight, this mop head provides excellent cleaning power and is suitable for both wet and dry cleaning applications.


  • 8-ply cotton construction for durable cleaning
  • Cut-end design for efficient cleaning
  • Narrow band for easy maneuverability
  • 20 oz weight for effective absorption
  • Ideal for general cleaning tasks
  • One piece per package

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.