This item is Discontinued.

Bsl String 8-ply Cotton Cut-End Mop Head, Narrow Band 20 oz No 24, PK12 3958

String 8-ply Cotton Cut-End Mop Head, Narrow Band 20 oz No 24, PK12 (Discontinued)

  • Mfr # 3958
  • Zoro # G215445570
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3958
Zoro #
G215445570
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Mop Head Width
8 in
Head Length
15 in
Size
20 oz

Details

Mop Head Material
Cotton
Mop Type
Wet
Type
Cut-End
Dry Weight
20 oz

Description

These String 8-ply Cotton Mopheads with a Cut-End Narrow Band are perfect for cleaning, offering superior absorption and durability. Made with high-quality 8-ply cotton, these 20 oz mopheads provide excellent cleaning performance. The cut-end design allows for efficient cleaning of tight corners and edges, while the narrow band ensures a secure fit on most standard mop handles. This pack of 12 mopheads is ideal for commercial and residential cleaning needs.


  • 8-ply cotton construction for durability and absorbency
  • Cut-end design for effective cleaning
  • Narrow band for easy maneuverability
  • 20 oz weight for optimal cleaning power
  • Pack of 12 for convenient bulk purchase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.