This item is Discontinued.

Bsl String 8-ply Cotton Cut-End Mop Head, Narrow Band 20 oz No 24, PK6 3958-6

String 8-ply Cotton Cut-End Mop Head, Narrow Band 20 oz No 24, PK6 (Discontinued)

  • Mfr # 3958-6
  • Zoro # G915445610
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3958-6
Zoro #
G915445610
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Mop Head Width
8 in
Size
20 oz
Head Length
15 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Type
Cut-End
Dry Weight
20 oz

Description

This pack of 6 String 8-ply Cotton Mopheads features a narrow band cut-end design and weighs 20 oz each. Made from high-quality cotton, these durable and absorbent mopheads are ideal for cleaning a variety of surfaces, ensuring efficient dirt and grime removal while leaving your floors sparkling clean.


  • 8-ply cotton construction for durability and absorbency
  • Cut-end design for superior cleaning and dust pickup
  • Narrow band for a secure fit on standard mop handles
  • 20 oz weight for effective cleaning and drying
  • Pack of 6 for convenient multi-use and replacement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.