Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

String 8-ply Cotton Cut-End Mop Head, Narrow Band 20 oz, PK12

  • Mfr # 3953

  • Zoro # G715445087


product price: $163.99
/pk 12, $13.67/ea
Free Shipping & Returns

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Head Length
15 in
Mop Head Width
8 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3953
Zoro #
G715445087
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Mop Head Width
8 in
Depth
1 in
Size
20 oz

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
20 oz
Type
Cut-End

Description

These 8-ply cotton mopheads are designed for heavy-duty cleaning tasks, featuring a cut-end for maximum absorbency and a narrow band for better control and maneuverability. This pack of 12, 20-ounce mopheads is perfect for commercial or industrial use, offering durability and effectiveness for even the toughest cleaning challenges.


  • Made from durable, 8-ply cotton for long-lasting use
  • Cut-end design provides superior cleaning performance
  • Narrow band helps prevent fraying and snags
  • 20-ounce weight ensures ample absorbency
  • Pack of 12 provides a cost-effective solution
  • Ideal for all types of cleaning tasks
  • Reusable and washable for sustainable cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.