This item is Discontinued.

Bsl String 8-ply Cotton Cut-End Mop Head, Narrow Band 20 oz, PK6 3953-6

String 8-ply Cotton Cut-End Mop Head, Narrow Band 20 oz, PK6 (Discontinued)

  • Mfr # 3953-6
  • Zoro # G115444987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3953-6
Zoro #
G115444987
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Size
20 oz
Head Length
15 in
Depth
1 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Type
Cut-End
Dry Weight
20 oz

Description

These String 8-ply Cotton Mopheads with Cut-End Narrow Band are designed for efficient cleaning, featuring a durable construction and an 8-ply cotton blend for maximum absorbency. With a narrow band for precise control, these mopheads are perfect for tackling dirt and grime on a variety of surfaces. Each pack includes 6 mopheads, providing ample supply for your cleaning needs.


  • 8-ply cotton for durability and absorbency
  • Cut-end design for superior cleaning
  • Narrow band for easy maneuverability
  • 20 oz weight for optimal cleaning power
  • Pack of 6 for value and convenience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.