Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

String 8-ply Cotton Cut-End Mop Head, Narrow Band 24 oz, PK12

  • Mfr # 3954

  • Zoro # G615445422


product price: $180.99
/pk 12, $15.08/ea
Free Shipping & Returns

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Type
Cut-End
Head Length
15 in
Size
24 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3954
Zoro #
G615445422
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Size
24 oz
Depth
1 in
Mop Head Width
8 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Type
Cut-End
Dry Weight
24 oz

Description

These String 8-ply Cotton Mopheads with a Cut-End Narrow Band are designed for heavy-duty cleaning, providing superior absorbency and durability. Each mophead weighs 24 oz and features a narrow band for precise cleaning along edges and in corners. This pack of 12 mopheads is ideal for commercial or residential applications where tough cleaning tasks are required.


  • 8-ply cotton construction for durability and absorbency
  • Cut-end design for optimal cleaning power
  • Narrow band for increased maneuverability
  • 24 oz weight for effective cleaning
  • Pack of 12 for value and convenience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.