Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

String 8-ply Cotton Cut-End Mop Head, Narrow Band 24 oz, PK6

  • Mfr # 3954-6

  • Zoro # G015445442


product price: $95.19
/pk 6, $15.87/ea
Free Shipping & Returns

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Head Length
15 in
Depth
1 in
Mop Head Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3954-6
Zoro #
G015445442
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Depth
1 in
Mop Head Width
8 in
Size
24 oz

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
24 oz
Type
Cut-End

Description

Our 8-ply cotton mop heads are the perfect choice for all your cleaning needs, featuring a durable, cut-end construction and a narrow band for easy wringing and control. This pack of 6 mop heads, weighing 24 oz each, will keep your floors sparkling clean and fresh.


  • Premium 8-ply cotton construction for durability and absorbency
  • Cut-end design for efficient cleaning and faster drying
  • Narrow band for a secure fit on most mop handles
  • 24 oz weight for optimal cleaning power
  • Pack of 6 for long-lasting cleaning solutions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.