Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

String 8-ply Cotton Cut-End Mop Head, Narrow Band 28 oz No 32 - 1 Pack

  • Mfr # 3959-1

  • Zoro # G815445482


product price: $20.19
/ea

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Head Length
15 in
Mop Head Width
8 in
Dry Weight
28 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3959-1
Zoro #
G815445482
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Mop Head Width
8 in
Depth
1 in
Size
28 oz

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
28 oz
Type
Cut-End

Description

The String 8-ply Cotton Mopheads Cut-End Narrow Band 28 oz# 32 is a high-quality, durable mop head designed for heavy-duty cleaning applications. Featuring a narrow band and cut ends, it provides maximum absorbency and cleaning power, ideal for tackling tough messes and leaving floors sparkling clean.


  • 8-ply cotton for durable cleaning
  • Cut-end for effective cleaning
  • Narrow band for easier maneuverability
  • 28 oz for optimal absorbency
  • 1 piece for single use or replacement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.