This item is Discontinued.

Bsl String 8-ply Cotton Cut-End Mop Head, Narrow Band 28 oz No 32, PK12 3959

String 8-ply Cotton Cut-End Mop Head, Narrow Band 28 oz No 32, PK12 (Discontinued)

  • Mfr # 3959
  • Zoro # G615445620
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3959
Zoro #
G615445620
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Depth
1 in
Size
28 oz
Head Length
15 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
28 oz
Type
Cut-End

Description

Upgrade your cleaning routine with these String 8-ply Cotton Mopheads. Each durable, cut-end head features a narrow band for enhanced scrubbing power, while the 28 oz weight provides ample absorption. This pack of 12 offers a cost-effective solution for maintaining a clean and hygienic environment.


  • 8-ply cotton construction for durability and absorbency
  • Cut-end design for thorough cleaning and reduced lint
  • Narrow band for optimal cleaning and maneuverability
  • 28 oz. weight for effective cleaning and long-lasting performance
  • Pack of 12 for value and convenience
  • Ideal for various cleaning applications
  • Durable and reusable for long-lasting performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.