This item is Discontinued.

Bsl String 8-ply Cotton Cut-End Mop Head, Narrow Band 28 oz No 32, PK6 3959-6

String 8-ply Cotton Cut-End Mop Head, Narrow Band 28 oz No 32, PK6 (Discontinued)

  • Mfr # 3959-6
  • Zoro # G215445495
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3959-6
Zoro #
G215445495
UPC #
-
Country of Origin
United States

Dimensions

Size
28 oz
Head Length
15 in
Mop Head Width
8 in
Depth
1 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Type
Cut-End
Dry Weight
28 oz

Description

Boost your cleaning efficiency with these durable 8-ply cotton mopheads. Featuring a narrow band cut-end design for optimal dirt and dust pick-up, these 28-ounce mopheads are ideal for both wet and dry applications. This pack of 6 provides a cost-effective solution for maintaining your floors and keeping your home sparkling clean.


  • 8-ply cotton for durability and absorbency
  • Cut-end design for thorough cleaning
  • Narrow band for easy maneuverability
  • 28 oz weight for effective cleaning
  • Pack of 6 for convenient use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.