Zoro Homepage

String 8-ply Cotton Cut-End Mop Head, Narrow Band 32 oz - 1 Pack

  • Mfr # 3955-1

  • Zoro # G515445409


product price: $23.15
/ea

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Type
Cut-End
Mop Head Width
8 in
Head Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3955-1
Zoro #
G515445409
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Head Length
15 in
Size
32 oz
Depth
1 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Type
Cut-End
Dry Weight
32 oz

Description

This String 8-ply Cotton Mophead with a cut-end narrow band is designed for efficient cleaning and is ideal for use with traditional mop handles. Its high-quality, absorbent cotton construction effectively picks up dirt and grime, leaving floors sparkling clean. The 32 oz size offers ample surface coverage, making it a durable and cost-effective choice for everyday cleaning tasks.


  • 8-ply cotton construction for durability and absorbency
  • Cut-end design for superior cleaning power
  • Narrow band for improved maneuverability
  • 32 oz capacity for effective cleaning
  • 1-piece design for easy use and disposal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.