Zoro Homepage

String 8-ply Cotton Cut-End Mop Head, Narrow Band 32 oz, PK12

  • Mfr # 3955

  • Zoro # G515445447


product price: $249.99
/pk 12, $20.83/ea
Free Shipping & Returns

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Type
Cut-End
Mop Head Width
8 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3955
Zoro #
G515445447
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Depth
1 in
Head Length
15 in
Size
32 oz

Details

Mop Head Material
Cotton
Mop Type
Wet
Type
Cut-End
Dry Weight
32 oz

Description

These String 8-ply Cotton Mopheads are designed for heavy-duty cleaning, featuring a narrow band cut-end construction for enhanced durability and superior dirt and dust pick-up. Each mophead weighs 32 ounces, providing ample cleaning power and absorption. This bulk pack of 12 mopheads ensures you'll always have a fresh and clean mophead ready to tackle any cleaning task.


  • Durable 8-ply cotton construction for long-lasting use
  • Cut-end design for superior absorbency and cleaning power
  • Narrow band for easy wringing and less dripping
  • 32 oz capacity for efficient cleaning
  • Pack of 12 for multiple uses
  • Ideal for mopping floors, walls, and other surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.