Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

String 8-ply Cotton Cut-End Mop Head, Narrow Band 32 oz, PK6

  • Mfr # 3955-6

  • Zoro # G015445282


product price: $131.99
/pk 6, $22.00/ea
Free Shipping & Returns

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Mop Head Width
8 in
Type
Cut-End
Head Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3955-6
Zoro #
G015445282
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Head Length
15 in
Size
32 oz
Depth
1 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
32 oz
Type
Cut-End

Description

These durable 8-ply cotton mopheads are designed for heavy-duty cleaning with their cut-end narrow band construction. Featuring a 32-ounce capacity, these mopheads can handle large areas with ease, making them ideal for commercial and industrial settings. This pack of six ensures you have ample supply for your cleaning needs.


  • Durable and long-lasting, providing consistent cleaning performance
  • Cut-end design provides excellent cleaning action and absorbs dirt and moisture effectively
  • Narrow band construction for easy handling and maneuvering
  • Suitable for various surfaces, including floors, walls, and ceilings
  • Economical choice, providing excellent value for the price
  • Pack of 6, ensuring an ample supply for regular cleaning needs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.