Zoro Homepage

String 8-ply Cotton Cut-End Mop Head, Wide Band 12 oz - 1 Pack

  • Mfr # 3960-1

  • Zoro # G915445535


product price: $8.89
/ea

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Type
Cut-End
Mop Head Width
8 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3960-1
Zoro #
G915445535
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Depth
1 in
Head Length
15 in
Size
12 oz

Details

Mop Head Material
Cotton
Mop Type
Wet
Type
Cut-End
Dry Weight
12 oz

Description

These 8-ply cotton mopheads feature a wide band of cut-end fibers for superior cleaning power and durability, making them ideal for tackling tough messes and leaving your floors sparkling clean. The 12 oz size ensures a long-lasting and efficient clean, perfect for both residential and commercial applications.


  • 8-ply cotton construction for durability and absorbency
  • Cut-end design for effective cleaning and water pickup
  • Wide band for secure attachment to mopping frames
  • 12 oz weight for a sturdy and absorbent mop head
  • Designed for general cleaning tasks
  • Made from high-quality cotton for reliable performance
  • Durable and long-lasting for frequent use
  • 1-piece package for convenient purchase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.