
String 8-ply Cotton Cut-End Mop Head, Wide Band 12 oz, PK12
Mfr # 3960
Zoro # G315445555
product price: $95.95
/pk 12, $8.00/ea
Free Shipping & Returns
Key Features
Mop Head Material
Cotton
Mop Type
Wet
Depth
1 in
Head Length
15 in
Type
Cut-End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3960
Zoro #
G315445555
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Head Length
15 in
Mop Head Width
8 in
Size
12 oz
Details
Mop Head Material
Cotton
Mop Type
Wet
Type
Cut-End
Dry Weight
12 oz
Description
These String 8-ply Cotton Mopheads are designed for professional cleaning, featuring a wide band of cut ends for superior cleaning power. The 8-ply cotton construction provides durability and absorbency, effectively picking up dirt and grime. Each mop head weighs 12 oz, offering ample cleaning power for various surfaces. This bulk pack of 12 mops provides a cost-effective solution for your cleaning needs.
- 8-ply cotton construction for durability and absorbency.
- Cut-end design provides a wider cleaning surface.
- Wide band for secure attachment to mop handles.
- 12 oz. weight for efficient cleaning.
- Pack of 12 for convenient replenishment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.