Zoro Homepage

String 8-ply Cotton Cut-End Mop Head, Wide Band 12 oz, PK6

  • Mfr # 3960-6

  • Zoro # G215445136


product price: $50.65
/pk 6, $8.44/ea

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Size
12 oz
Depth
1 in
Head Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3960-6
Zoro #
G215445136
UPC #
-
Country of Origin
United States

Dimensions

Size
12 oz
Depth
1 in
Head Length
15 in
Mop Head Width
8 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
12 oz
Type
Cut-End

Description

These String 8-ply Cotton Mopheads are durable and absorbent, offering efficient cleaning for various surfaces. The cut-end design and wide band provide greater coverage and a secure fit on your mop handle, while the 12 oz weight ensures optimal cleaning power. This pack of six offers a cost-effective solution for all your cleaning needs.


  • 8-ply cotton construction for durability and absorbency
  • Cut-end design for efficient cleaning
  • Wide band for secure attachment to mop handles
  • 12 oz weight for optimal cleaning power
  • Pack of 6 for long-lasting cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.