Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

String 8-ply Cotton Cut-End Mop Head, Wide Band 14 oz No 16 - 1 Pack

  • Mfr # 3965-1

  • Zoro # G115445441


product price: $10.39
/ea

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Type
Cut-End
Head Length
15 in
Mop Head Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3965-1
Zoro #
G115445441
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Mop Head Width
8 in
Size
14 oz
Depth
1 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
14 oz
Type
Cut-End

Description

The String 8-ply Cotton Mophead Cut-End Wide Band is a durable and absorbent mophead ideal for general cleaning applications. Its 8-ply construction ensures long-lasting performance, while the cut-end design provides excellent dirt pickup. The wide band allows for easy attachment to your mop handle, providing a secure and comfortable grip. This 14 oz mophead is perfect for tackling tough messes on a variety of surfaces.


  • 8-ply cotton for durability and absorbency
  • Cut-end design for efficient cleaning
  • Wide band for secure attachment to mop handles
  • 14 oz weight for optimal cleaning power
  • Designed for cleaning various surfaces
  • 1 piece per package

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.