Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

String 8-ply Cotton Cut-End Mop Head, Wide Band 14 oz No 16, PK12

  • Mfr # 3965

  • Zoro # G715445445


product price: $111.99
/pk 12, $9.33/ea
Free Shipping & Returns

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Head Length
15 in
Type
Cut-End
Mop Head Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3965
Zoro #
G715445445
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Mop Head Width
8 in
Depth
1 in
Size
14 oz

Details

Mop Head Material
Cotton
Mop Type
Wet
Type
Cut-End
Dry Weight
14 oz

Description

String 8-ply Cotton Mopheads are durable and absorbent, offering exceptional cleaning power. These cut-end wide band mopheads are ideal for commercial and industrial applications, providing a long-lasting solution for all your cleaning needs. Each 14 oz mophead features an 8-ply construction, ensuring optimal cleaning results. This pack of 12 mopheads is designed for convenient usage, allowing you to tackle various cleaning tasks with ease.


  • 8-ply cotton construction for durability and absorbency
  • Cut-end design for superior cleaning power
  • Wide band for secure attachment to mop handles
  • 14 oz weight for effective cleaning
  • Pack of 12 for long-lasting cleaning solutions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.