Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

String 8-ply Cotton Cut-End Mop Head, Wide Band 14 oz No 16, PK6

  • Mfr # 3965-6

  • Zoro # G415445271


product price: $59.15
/pk 6, $9.86/ea

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Depth
1 in
Type
Cut-End
Head Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3965-6
Zoro #
G415445271
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Head Length
15 in
Mop Head Width
8 in
Size
14 oz

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
14 oz
Type
Cut-End

Description

The String 8-ply Cotton Mopheads Cut-End Wide Band 14 oz #16 is a pack of six durable and absorbent mopping heads designed for heavy-duty cleaning. Constructed with eight layers of cotton, these mops are ideal for removing dirt, grime, and spills from various surfaces. The cut-end wide band design provides ample cleaning surface and ensures thorough coverage, while the 14 oz weight offers excellent absorption capacity.


  • 8-ply cotton construction for durability and absorbency
  • Cut-end design for superior cleaning performance
  • Wide band for secure attachment to mops
  • 14 oz weight for optimal cleaning efficiency
  • Pack of 6 for long-lasting use
  • Ideal for general cleaning applications
  • Reusable and washable for long-term use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.