Zoro Homepage

String 8-ply Cotton Cut-End Mop Head, Wide Band 16 oz - 1 Pack

  • Mfr # 3961-1

  • Zoro # G415445158


product price: $13.79
/ea

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Size
16 oz
Head Length
15 in
Mop Head Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3961-1
Zoro #
G415445158
UPC #
-
Country of Origin
United States

Dimensions

Size
16 oz
Head Length
15 in
Mop Head Width
8 in
Depth
1 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Type
Cut-End
Dry Weight
16 oz

Description

This heavy-duty 8-ply cotton mop head features a wide band of cut-end fibers for maximum absorbency and durability, ideal for cleaning floors, walls, and other surfaces. Its 16-ounce weight provides ample cleaning power, while the durable construction ensures long-lasting performance.


  • 8-ply cotton for heavy-duty cleaning
  • Cut-end design for maximum absorbency
  • Wide band for secure attachment to mop handles
  • 16 oz weight for effective cleaning
  • Designed for both wet and dry mopping
  • Durable and long-lasting for multiple uses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.