Zoro Homepage

String 8-ply Cotton Cut-End Mop Head, Wide Band 16 oz No 20 - 1 Pack

  • Mfr # 3966-1

  • Zoro # G415445349


product price: $12.55
/ea

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Head Length
15 in
Type
Cut-End
Mop Head Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3966-1
Zoro #
G415445349
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Mop Head Width
8 in
Size
16 oz
Depth
1 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
16 oz
Type
Cut-End

Description

The String 8-ply Cotton Mophead Cut-End Wide Band 16 oz # 20 is a durable and absorbent mop head designed for efficient cleaning. With its 8-ply construction, it provides excellent scrubbing power, while the cut-end wide band ensures maximum contact with surfaces for thorough cleaning. Its generous 16 oz weight delivers optimal cleaning performance, making it ideal for a variety of surfaces and cleaning tasks.


  • 8-ply cotton construction for durability and absorbency
  • Cut-end design provides excellent cleaning power
  • Wide band for secure attachment to mop handles
  • 16 oz weight for optimal cleaning performance
  • 1 piece per package

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.