This item is Discontinued.

Bsl String 8-ply Cotton Cut-End Mop Head, Wide Band 16 oz No 20, PK12 3966

String 8-ply Cotton Cut-End Mop Head, Wide Band 16 oz No 20, PK12 (Discontinued)

  • Mfr # 3966
  • Zoro # G715445216
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3966
Zoro #
G715445216
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Mop Head Width
8 in
Size
16 oz
Depth
1 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
16 oz
Type
Cut-End

Description

These 8-ply cotton mopheads are designed for heavy-duty cleaning, featuring a wide band for extra durability and a cut-end design for optimal absorption and cleaning power. Each 16-ounce head is perfect for tackling tough messes and leaves your floors sparkling clean. This pack of 12 mopheads offers excellent value and convenience for frequent cleaning needs.


  • 8-ply cotton construction for durability and absorbency
  • Cut-end design for maximum cleaning power
  • Wide band for secure attachment to mop handles
  • 16 oz weight for effective cleaning
  • Pack of 12 for long-lasting use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.