This item is Discontinued.

Bsl String 8-ply Cotton Cut-End Mop Head, Wide Band 16 oz No 20, PK6 3966-6

String 8-ply Cotton Cut-End Mop Head, Wide Band 16 oz No 20, PK6 (Discontinued)

  • Mfr # 3966-6
  • Zoro # G115445274
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3966-6
Zoro #
G115445274
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Mop Head Width
8 in
Head Length
15 in
Size
16 oz

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
16 oz
Type
Cut-End

Description

These heavy-duty String 8-ply Cotton Mopheads are designed for commercial and industrial cleaning, offering superior absorbency and durability. Featuring a wide band cut-end for optimal cleaning coverage, these 16 oz mopheads are ideal for scrubbing, mopping, and general cleaning tasks. Sold in a pack of 6, these mops are a cost-effective solution for maintaining clean floors.


  • 8-ply cotton construction for durability and absorbency
  • Cut-end design for efficient cleaning
  • Wide band for secure attachment to mop handles
  • 16 oz weight for effective cleaning and water absorption
  • Pack of 6 for value and convenience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.