Zoro Homepage

String 8-ply Cotton Cut-End Mop Head, Wide Band 16 oz, PK12

  • Mfr # 3961

  • Zoro # G615445194


product price: $135.99
/pk 12, $11.33/ea
Free Shipping & Returns

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Depth
1 in
Head Length
15 in
Size
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3961
Zoro #
G615445194
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Head Length
15 in
Size
16 oz
Mop Head Width
8 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
16 oz
Type
Cut-End

Description

These 8-ply cotton mopheads are designed for heavy-duty cleaning, offering exceptional durability and absorbency. With their wide band and cut-end construction, they provide optimal surface contact and effective cleaning action. Each pack contains 12 mopheads, making them ideal for commercial or industrial use, ensuring a consistent and efficient cleaning experience.


  • Durable 8-ply construction for long-lasting use.
  • Cut-end design for maximum absorbency and cleaning power.
  • Wide band for secure attachment to mop handles.
  • 16 oz weight for optimal cleaning results.
  • Pack of 12 for convenient and economical use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.