Zoro Homepage

String 8-ply Cotton Cut-End Mop Head, Wide Band 16 oz, PK6

  • Mfr # 3961-6

  • Zoro # G615445163


product price: $71.49
/pk 6, $11.92/ea

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Type
Cut-End
Depth
1 in
Head Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3961-6
Zoro #
G615445163
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Head Length
15 in
Size
16 oz
Mop Head Width
8 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Type
Cut-End
Dry Weight
16 oz

Description

These String 8-ply Cotton Mopheads are designed for heavy-duty cleaning tasks with their durable, cut-end construction and wide band for added strength. The 16-ounce weight provides excellent absorption for cleaning spills and dirt, while the 8-ply cotton ensures long-lasting performance. This pack of 6 provides ample mopping heads for consistent, effective cleaning.


  • 8-ply cotton construction for durability and absorbency
  • Cut-end design for effective cleaning and superior dirt pick-up
  • Wide band provides added strength and prevents fraying
  • 16 oz weight provides optimal weight for cleaning
  • Pack of 6 for convenient multi-use cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.