Zoro Homepage

String 8-ply Cotton Cut-End Mop Head, Wide Band 20 oz - 1 Pack

  • Mfr # 3962-1

  • Zoro # G915445023


product price: $16.45
/ea

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Type
Cut-End
Depth
1 in
Mop Head Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3962-1
Zoro #
G915445023
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Mop Head Width
8 in
Head Length
15 in
Size
20 oz

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
20 oz
Type
Cut-End

Description

This 8-ply cotton mop head with a wide band and cut-end design offers superior cleaning power and durability. The 20 oz weight provides ample absorbency for tackling spills and messes, while the cut-end design allows for thorough cleaning along edges and corners. Its high-quality cotton construction ensures a long lifespan, making it an ideal choice for both residential and commercial cleaning applications.


  • 8-ply cotton for durability and absorbency
  • Cut-end design for a smooth and streak-free clean
  • Wide band for secure attachment to your mop handle
  • 20 oz weight for effective cleaning
  • Ideal for various cleaning tasks in your home
  • One piece per package

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.