Zoro Homepage

String 8-ply Cotton Cut-End Mop Head, Wide Band 20 oz No 24 - 1 Pack

  • Mfr # 3967-1

  • Zoro # G915445184


product price: $14.95
/ea

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Size
20 oz
Depth
1 in
Head Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3967-1
Zoro #
G915445184
UPC #
-
Country of Origin
United States

Dimensions

Size
20 oz
Depth
1 in
Head Length
15 in
Mop Head Width
8 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Type
Cut-End
Dry Weight
20 oz

Description

The String 8-ply Cotton Mopheads Cut-End Wide Band 20 oz # 24 is a heavy-duty, professional-grade mop head designed for effective cleaning in various settings. Its 8-ply cotton construction provides excellent absorbency and durability, making it ideal for tackling tough messes and spills. The cut-end design offers superior cleaning power and edge-to-edge contact, while the wide band ensures a secure fit on standard mop handles. This single mop head is perfect for maintaining cleanliness in your home, office, or commercial space.


  • 8-ply cotton construction for durability and absorbency
  • Cut-end design for optimal cleaning and water pickup
  • Wide band for secure attachment to mop handles
  • 20 oz weight for effective cleaning
  • 1 piece per pack for convenience
  • Ideal for general cleaning applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.