This item is Discontinued.

Bsl String 8-ply Cotton Cut-End Mop Head, Wide Band 20 oz No 24, PK12 3967

String 8-ply Cotton Cut-End Mop Head, Wide Band 20 oz No 24, PK12 (Discontinued)

  • Mfr # 3967
  • Zoro # G915445306
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3967
Zoro #
G915445306
UPC #
-
Country of Origin
United States

Dimensions

Size
20 oz
Head Length
15 in
Depth
1 in
Mop Head Width
8 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
20 oz
Type
Cut-End

Description

These heavy-duty, 8-ply cotton mopheads feature a wide band and cut ends for exceptional absorbency and durability. Ideal for tackling tough messes, each 20 oz head effectively cleans and dries floors without leaving streaks or lint. Sold in a pack of 12, these mopheads are perfect for commercial or industrial cleaning applications.


  • 8-ply cotton construction for durability and absorbency
  • Cut-end design for efficient cleaning
  • Wide band for secure attachment to mops
  • 20 oz weight for optimal cleaning power
  • Pack of 12 for convenient bulk purchase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.