This item is Discontinued.

Bsl String 8-ply Cotton Cut-End Mop Head, Wide Band 20 oz No 24, PK6 3967-6

String 8-ply Cotton Cut-End Mop Head, Wide Band 20 oz No 24, PK6 (Discontinued)

  • Mfr # 3967-6
  • Zoro # G615445651
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3967-6
Zoro #
G615445651
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Depth
1 in
Mop Head Width
8 in
Size
20 oz

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
20 oz
Type
Cut-End

Description

These String 8-ply Cotton Mopheads are designed for heavy-duty cleaning tasks and feature a cut-end wide band for maximum absorbency and durability. Made with premium cotton, these 20 oz mopheads effectively trap dirt and grime, leaving your floors sparkling clean. The pack of 6 provides a convenient supply for consistent cleaning results.


  • 8-ply cotton construction for durability and absorbency
  • Cut-end design for efficient cleaning
  • Wide band for secure attachment to mop handle
  • 20 oz weight for optimal cleaning performance
  • Pack of 6 for multiple uses
  • Designed for effective cleaning in various settings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.