Zoro Homepage

String 8-ply Cotton Cut-End Mop Head, Wide Band 20 oz, PK12

  • Mfr # 3962

  • Zoro # G615445064


product price: $161.99
/pk 12, $13.50/ea
Free Shipping & Returns

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Depth
1 in
Mop Head Width
8 in
Type
Cut-End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3962
Zoro #
G615445064
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Mop Head Width
8 in
Size
20 oz
Head Length
15 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
20 oz
Type
Cut-End

Description

These 8-ply cotton mop heads are designed for heavy-duty cleaning with a wide band cut-end for superior absorbency and durability. Each mop head is 20 oz, providing ample coverage and lasting power, and comes in a pack of 12, making it a cost-effective choice for frequent cleaning needs.


  • 8-ply cotton construction for durability and absorbency
  • Cut-end design for optimal cleaning performance
  • Wide band for secure attachment to mops
  • 20 oz capacity for ample cleaning solution
  • Pack of 12 for value and convenience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.