Zoro Homepage

String 8-ply Cotton Cut-End Mop Head, Wide Band 20 oz, PK6

  • Mfr # 3962-6

  • Zoro # G315445005


product price: $85.19
/pk 6, $14.20/ea
Free Shipping & Returns

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Mop Head Width
8 in
Head Length
15 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3962-6
Zoro #
G315445005
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Head Length
15 in
Depth
1 in
Size
20 oz

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
20 oz
Type
Cut-End

Description

These String 8-ply Cotton Mopheads are designed for tough cleaning tasks, offering exceptional absorbency and durability. Each head features a cut-end wide band, providing a larger surface area for effective cleaning. The 20 oz weight ensures optimal water retention, making them ideal for mopping floors, walls, and surfaces. This pack of 6 offers a convenient and cost-effective solution for your cleaning needs.


  • 8-ply cotton construction for durability and absorbency
  • Cut-end design provides maximum cleaning power
  • Wide band for secure attachment to mop handles
  • 20 oz weight for effective cleaning and water absorption
  • Pack of 6 for value and convenience
  • Ideal for general cleaning tasks around the home

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.