Zoro Homepage

String 8-ply Cotton Cut-End Mop Head, Wide Band 24 oz - 1 Pack

  • Mfr # 3963-1

  • Zoro # G415444984


product price: $18.15
/ea

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Size
24 oz
Type
Cut-End
Head Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3963-1
Zoro #
G415444984
UPC #
-
Country of Origin
United States

Dimensions

Size
24 oz
Head Length
15 in
Mop Head Width
8 in
Depth
1 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Type
Cut-End
Dry Weight
24 oz

Description

The String 8-ply Cotton Mophead Cut-End Wide Band 24 oz is a durable and absorbent mophead designed for efficient cleaning. This 8-ply cotton mophead features a cut-end design for excellent dirt and grime pickup, while the wide band provides extra strength and stability. The 24 oz weight ensures ample absorbency for tackling spills and messes with ease.


  • Heavy duty mop head for demanding cleaning tasks
  • Constructed of durable, high-quality 8-ply cotton
  • Wide band for increased surface area and coverage
  • Cut-end design for enhanced absorbency and cleaning action
  • 24 ounce weight provides optimal cleaning power
  • Can be machine washed and dried for multiple uses
  • Ideal for use on all types of hard-surface floors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.