Zoro Homepage

String 8-ply Cotton Cut-End Mop Head, Wide Band 24 oz, PK12

  • Mfr # 3963

  • Zoro # G115445120


product price: $195.99
/pk 12, $16.33/ea
Free Shipping & Returns

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Mop Head Width
8 in
Head Length
15 in
Size
24 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3963
Zoro #
G115445120
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Head Length
15 in
Size
24 oz
Depth
1 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
24 oz
Type
Cut-End

Description

Upgrade your cleaning routine with String 8-ply Cotton Mopheads, featuring a cut-end wide band for superior dirt and dust pick-up. These durable and absorbent mops are ideal for all types of floors, providing a deep clean without scratching surfaces. Each 24 oz mophead is made from high-quality cotton, ensuring long-lasting performance. This pack of 12 mopheads offers a convenient and cost-effective solution for your cleaning needs.


  • 8-ply cotton for superior absorbency and durability
  • Cut-end design for effective cleaning
  • Wide band for secure attachment to mop handle
  • 24 oz weight for heavy-duty cleaning tasks
  • Pack of 12 for economical value
  • Ideal for all types of floors
  • Machine washable for multiple uses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.