Zoro Homepage

String 8-ply Cotton Cut-End Mop Head, Wide Band 24 oz, PK6

  • Mfr # 3963-6

  • Zoro # G515445065


product price: $102.99
/pk 6, $17.17/ea
Free Shipping & Returns

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Mop Head Width
8 in
Type
Cut-End
Head Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3963-6
Zoro #
G515445065
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Head Length
15 in
Depth
1 in
Size
24 oz

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
24 oz
Type
Cut-End

Description

These 8-ply cotton mop heads are designed for tough cleaning tasks with their durable, cut-end design and wide band for optimal absorbency and cleaning power. Each head weighs 24 ounces, providing a strong, reliable cleaning experience. This pack of six mop heads is perfect for keeping your home clean and sparkling.


  • 8-ply cotton construction for durability and absorbency
  • Cut-end design for efficient cleaning and less lint
  • Wide band for secure attachment to mops
  • 24 oz weight for effective cleaning
  • Pack of 6 for convenient multi-use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.