Zoro Homepage

String 8-ply Cotton Cut-End Mop Head, Wide Band 28 oz No 32 - 1 Pack

  • Mfr # 3968-1

  • Zoro # G015445633


product price: $20.75
/ea

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Size
28 oz
Head Length
15 in
Mop Head Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3968-1
Zoro #
G015445633
UPC #
-
Country of Origin
United States

Dimensions

Size
28 oz
Head Length
15 in
Mop Head Width
8 in
Depth
1 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
28 oz
Type
Cut-End

Description

This 8-ply cotton mop head is designed for heavy-duty cleaning with its wide band construction and cut-end fibers. With a generous 28 oz weight, it provides ample absorbency and durability, making it ideal for tackling tough messes on floors and surfaces.


  • 8-ply cotton for durability and absorbency
  • Cut-end for maximum cleaning power
  • Wide band for easy wringing and control
  • 28 oz. weight for efficient cleaning
  • 1 piece per pack
  • Designed for use with standard mop handles
  • Ideal for general cleaning tasks around the home and office
  • Reusable and washable for extended use
  • *Provides a streak-free clean

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.