
String 8-ply Cotton Cut-End Mop Head, Wide Band 28 oz No 32, PK12
Mfr # 3968
Zoro # G315445647
product price: $223.99
/pk 12, $18.67/ea
Free Shipping & Returns
Key Features
Mop Head Material
Cotton
Mop Type
Wet
Size
28 oz
Mop Head Width
8 in
Type
Cut-End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3968
Zoro #
G315445647
UPC #
-
Country of Origin
United States
Dimensions
Size
28 oz
Mop Head Width
8 in
Head Length
15 in
Depth
1 in
Details
Mop Head Material
Cotton
Mop Type
Wet
Type
Cut-End
Dry Weight
28 oz
Description
These heavy-duty 8-ply cotton mopheads with a wide band and cut ends are ideal for tough cleaning jobs. With their 28oz weight, these mopheads are designed to absorb and retain large amounts of water and cleaning solution, ensuring effective cleaning. This pack of 12 provides a convenient and economical solution for your cleaning needs.
- 8-ply cotton for durability and absorbency
- Cut-end design for a clean, even finish
- Wide band for secure attachment
- 28 oz weight for efficient cleaning
- Pack of 12 for long-lasting use
- Ideal for general cleaning tasks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.