Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Bsl String 8-ply Cotton Cut-End Mop Head, Wide Band 28 oz No 32, PK6 3968-6

String 8-ply Cotton Cut-End Mop Head, Wide Band 28 oz No 32, PK6 (Discontinued)

  • Mfr # 3968-6
  • Zoro # G815445598
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3968-6
Zoro #
G815445598
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Depth
1 in
Size
28 oz
Mop Head Width
8 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Type
Cut-End
Dry Weight
28 oz

Description

Enhance your cleaning routine with these durable 8-ply cotton mop heads, featuring a wide band for optimal dirt and grime pick-up. Each head weighs in at 28 ounces, offering substantial absorbency and long-lasting performance. This pack of 6 provides ample supply for multiple cleaning sessions, ensuring you have the tools to tackle any mess with ease.


  • 8-ply cotton for durability and absorbency
  • Cut-end design for efficient cleaning
  • Wide band for secure attachment to mop handle
  • 28 oz weight for effective cleaning action
  • Pack of 6 for long-lasting use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.