Zoro Homepage

String 8-ply Cotton Cut-End Mop Head, Wide Band 32 oz - 1 Pack

  • Mfr # 3964-1

  • Zoro # G515445386


product price: $21.95
/ea

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Depth
1 in
Mop Head Width
8 in
Head Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3964-1
Zoro #
G515445386
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Mop Head Width
8 in
Head Length
15 in
Size
32 oz

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
32 oz
Type
Cut-End

Description

The String 8-ply Cotton Mopheads Cut-End Wide Band is a durable and absorbent mop head designed for efficient cleaning. Made with 8-ply cotton strands, it effectively picks up dirt and grime while the cut-end design provides maximum cleaning power. Its wide band ensures a wider cleaning area, allowing for faster and more thorough cleaning. This single-piece mop head is perfect for both residential and commercial cleaning applications.


  • 8-ply cotton construction for durability and absorbency.
  • Cut-end design provides excellent cleaning power.
  • Wide band for secure attachment to mop handles.
  • 32 oz capacity for efficient cleaning.
  • Designed for use on a variety of floors.
  • One-piece construction for easy handling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.