Zoro Homepage

String 8-ply Cotton Cut-End Mop Head, Wide Band 32 oz, PK12

  • Mfr # 3964

  • Zoro # G115445342


product price: $236.99
/pk 12, $19.75/ea
Free Shipping & Returns

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Size
32 oz
Type
Cut-End
Head Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3964
Zoro #
G115445342
UPC #
-
Country of Origin
United States

Dimensions

Size
32 oz
Head Length
15 in
Depth
1 in
Mop Head Width
8 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
32 oz
Type
Cut-End

Description

These 8-ply cotton mopheads are designed for heavy-duty cleaning tasks, offering exceptional absorbency and durability. With their wide band and cut-end design, they provide maximum coverage and efficient cleaning, making them ideal for commercial and industrial settings. Each pack contains 12 mopheads, weighing 32 oz each, ensuring you have ample supply for your cleaning needs.


  • Durable 8-ply cotton construction for long-lasting use.
  • Cut-end design for efficient cleaning and optimal absorbency.
  • Wide band for secure attachment to mop handles.
  • 32 oz capacity for ample cleaning solution absorption.
  • Pack of 12 for economical bulk purchase.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.