Zoro Homepage

String 8-ply Cotton Cut-End Mop Head, Wide Band 32 oz, PK6

  • Mfr # 3964-6

  • Zoro # G415445448


product price: $124.99
/pk 6, $20.83/ea
Free Shipping & Returns

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Depth
1 in
Head Length
15 in
Size
32 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3964-6
Zoro #
G415445448
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Head Length
15 in
Size
32 oz
Mop Head Width
8 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
32 oz
Type
Cut-End

Description

These 8-ply cotton mop heads are designed for effective cleaning with their wide band cut ends that provide optimal dirt and grime removal. Each head weighs 32 oz, delivering strong absorption and durability. This pack of 6 offers a convenient and long-lasting solution for your cleaning needs.


  • 8-ply cotton for durable cleaning
  • Wide band for secure attachment
  • Cut ends for enhanced absorbency
  • 32 oz capacity for effective cleaning
  • Pack of 6 for long-lasting use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.