Zoro Homepage

Supremo Towel - Bath Mat 20in x 30in, 12-pack

  • Mfr # 5860

  • Zoro # G515445331


product price: $41.65
/pk 12, $3.47/ea

Key Features

Color
White
Length
20 in
Width
30 in
Material
86% Cotton/ 14% Polyester
Type
Bath Mat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5860
Zoro #
G515445331
UPC #
-
Country of Origin
United States

Dimensions

Length
20 in
Width
30 in

Details

Color
White
Material
86% Cotton/ 14% Polyester
Type
Bath Mat

Description

The Supremo Towel - Bath Mat, measuring 20" x 30", is a premium quality, absorbent bath mat designed for everyday use. This 12-pack of white bath mats is perfect for keeping your bathroom floors dry and comfortable. Made with soft and durable materials, these bath mats are highly absorbent and quick drying, ensuring a clean and fresh bathroom experience.


  • Luxurious, absorbent white bath mat
  • Made from high-quality, durable materials
  • Quick-drying and easy to care for
  • Soft and comfortable underfoot
  • Perfect for use in bathrooms or bedrooms
  • Sold in a convenient pack of 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.