Zoro Homepage

Supremo Towel - Bath Mat 20in x 30in, 60-pack

  • Mfr # 5860-5D

  • Zoro # G515445188


product price: $197.99
/pk 60, $3.30/ea
Free Shipping & Returns

Key Features

Color
White
Length
20 in
Width
30 in
Material
86% Cotton/ 14% Polyester
Type
Bath Mat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5860-5D
Zoro #
G515445188
UPC #
-
Country of Origin
United States

Dimensions

Length
20 in
Width
30 in

Details

Color
White
Material
86% Cotton/ 14% Polyester
Type
Bath Mat

Description

Indulge in unparalleled softness and absorbency with the Supremo Towel Bath Mat, measuring 20" x 30" and available in a pack of 5 dozen. Crafted from luxurious, plush white cotton, this mat delivers exceptional comfort after each bath or shower, effectively absorbing moisture and leaving your feet feeling dry and refreshed. Its generous size provides ample coverage for a luxurious spa-like experience.


  • Soft and absorbent for quick drying
  • Durable and long-lasting for daily use
  • Easy to wash and care for
  • Provides a comfortable and safe surface to step on
  • Ideal for any bathroom or shower area
  • Available in bulk packs for convenience
  • Made from high-quality cotton
  • White color matches any bathroom decor
  • Versatile for use as a hand towel or face towel
  • Absorbs water quickly and efficiently

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.