Zoro Homepage

Supremo Towel - Bath Towel 24in x 48in, 12-pack

  • Mfr # 5858

  • Zoro # G415445202


product price: $46.65
/pk 12, $3.89/ea

Key Features

Color
White
Material
86% Cotton/ 14% Polyester
Length
24 in
Type
48" Bath Towel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5858
Zoro #
G415445202
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Width
48 in

Details

Color
White
Material
86% Cotton/ 14% Polyester
Type
48" Bath Towel

Description

Experience the ultimate in luxury and absorbency with the Supremo Towel Bath Towel, a 24" x 48" white towel designed for exceptional comfort and performance. This 12-pack of plush towels is crafted with premium materials, providing exceptional softness and absorbency to leave you feeling refreshed and invigorated after every bath. The towels are durable and long-lasting, making them an ideal choice for hotels, spas, and home use.


  • Luxurious and absorbent bath towel for everyday use
  • Made from high-quality cotton for exceptional softness
  • Durable and long-lasting for frequent washing
  • Convenient 24" x 48" size for effective drying
  • Classic white color that blends with any bathroom decor
  • Pack of 12 towels for the whole family or hotel needs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.