Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Supremo Towel - Bath Towel 24in x 48in, 60-pack

  • Mfr # 5858-5D

  • Zoro # G415445172


product price: $221.99
/pk 60, $3.70/ea
Free Shipping & Returns

Key Features

Color
White
Material
86% Cotton/ 14% Polyester
Length
24 in
Type
48" Bath Towel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5858-5D
Zoro #
G415445172
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Width
48 in

Details

Color
White
Material
86% Cotton/ 14% Polyester
Type
48" Bath Towel

Description

Enhance your bathroom with the Supremo Towel Bath Towel, a premium, white, 24" x 48" bath towel designed for ultimate absorbency and comfort. This pack of 5 dozen towels offers a practical and cost-effective solution for both residential and commercial settings, providing you with a reliable and luxurious towel experience.


  • Soft and absorbent, perfect for everyday use
  • Durable and long-lasting, designed for frequent washing
  • Generous 24" x 48" size provides ample coverage
  • 5 dozen pack offers a convenient bulk option
  • Classic white color blends seamlessly with any bathroom decor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.