Zoro Homepage

Supremo Towel - Bath Towel 24in x 50in, 12-pack

  • Mfr # 5859

  • Zoro # G415445318


product price: $59.99
/pk 12, $5.00/ea

Key Features

Color
White
Material
86% Cotton/ 14% Polyester
Length
24 in
Type
50" Bath Towel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5859
Zoro #
G415445318
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Width
50 in

Details

Color
White
Material
86% Cotton/ 14% Polyester
Type
50" Bath Towel

Description

The Supremo Towel - Bath Towel 24" x 50", 1 Dozen is a bulk pack of 12 soft and absorbent white bath towels that are perfect for any bathroom. Made with high-quality materials, these towels are durable and long-lasting, ensuring you have a fresh, clean towel every time. The generous 24" x 50" size provides ample coverage for drying off after a shower or bath.


  • Crafted from high-quality cotton for exceptional absorbency and softness
  • Durable construction for long-lasting use
  • Generous 24" x 50" size provides ample coverage
  • Large pack of 12 towels provides convenience
  • Classic white color for versatility in any bathroom setting
  • Machine washable for easy care

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.