Zoro Homepage

Supremo Towel - Bath Towel 24in x 50in, 60-pack

  • Mfr # 5859-5D

  • Zoro # G215445341


product price: $284.99
/pk 60, $4.75/ea
Free Shipping & Returns

Key Features

Color
White
Material
86% Cotton/ 14% Polyester
Length
24 in
Type
50" Bath Towel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5859-5D
Zoro #
G215445341
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Width
50 in

Details

Color
White
Material
86% Cotton/ 14% Polyester
Type
50" Bath Towel

Description

The Supremo Towel Bath Towel 24" x 50" is a luxurious and absorbent towel that is perfect for any bathroom. These towels are made from high-quality cotton that is soft to the touch and will keep you feeling dry and comfortable. They are also highly absorbent, making them ideal for drying off after a shower or bath. The towels are available in white and come in a pack of 5 dozen (60 towels), making them a great value for your money.


  • Luxurious and absorbent
  • Durable and long-lasting
  • Made with high-quality cotton
  • Soft and comfortable on the skin
  • Perfect for everyday use
  • Great for hotels, gyms, and spas
  • Available in a classic white color
  • Easy to care for and machine washable
  • Bulk pack of 5 dozen (60 towels)
  • Value for money

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.