Zoro Homepage

Supremo Towel - Hand Towel 16in x 27in, 12-pack

  • Mfr # 5857

  • Zoro # G815445451


product price: $17.95
/pk 12, $1.50/ea

Key Features

Color
White
Material
86% Cotton/ 14% Polyester
Length
27 in
Type
Hand Towel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5857
Zoro #
G815445451
UPC #
-
Country of Origin
United States

Dimensions

Length
27 in
Width
16 in

Details

Color
White
Material
86% Cotton/ 14% Polyester
Type
Hand Towel

Description

Upgrade your bathroom with the Supremo Towel - Hand Towel 16" x 27", a pack of 12 plush white hand towels designed for everyday use. Crafted with premium cotton, these towels are luxuriously soft and absorbent, making them ideal for drying hands after washing or wiping spills. Their generous size provides ample coverage, while the durable construction ensures long-lasting performance.


  • 100% cotton, durable and absorbent
  • Soft and comfortable for daily use
  • Convenient size for hand drying
  • Machine washable for easy care
  • Bulk pack of 12 for multiple uses
  • Classic white color for versatility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.