Zoro Homepage

Supremo Towel - Hand Towel 16in x 27in, 60-pack

  • Mfr # 5857-5D

  • Zoro # G015445398


product price: $85.25
/pk 60, $1.42/ea
Free Shipping & Returns

Key Features

Color
White
Material
86% Cotton/ 14% Polyester
Length
27 in
Type
Hand Towel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5857-5D
Zoro #
G015445398
UPC #
-
Country of Origin
United States

Dimensions

Length
27 in
Width
16 in

Details

Color
White
Material
86% Cotton/ 14% Polyester
Type
Hand Towel

Description

The Supremo Towel - Hand Towel 16" x 27", 5 Dozen, is a pack of 60 premium white hand towels designed for ultimate absorbency and durability. Made from high-quality materials, these towels are perfect for everyday use in any bathroom, providing a soft and comfortable feel while effectively drying your hands.


  • Soft and Absorbent: Made from high-quality cotton for exceptional comfort and drying power.
  • Durable: Woven for lasting use, even with frequent laundering.
  • Classic White: Provides a timeless and versatile look for any bathroom.
  • Convenient Size: Ideal for everyday use in your home or business.
  • Bulk Packaging: Great value with a 5 dozen pack for convenient stock.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.