Zoro Homepage

Supremo Towel - Wash Cloth 12in x 12in, 12-pack

  • Mfr # 5856

  • Zoro # G815445352


product price: $6.25
/pk 12, $0.52/ea
Sold in multiples of 2 for $12.50

Key Features

Color
White
Material
86% Cotton/ 14% Polyester
Length
12 in
Type
Wash Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5856
Zoro #
G815445352
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
12 in

Details

Color
White
Material
86% Cotton/ 14% Polyester
Type
Wash Cloth

Description

Experience luxurious softness and exceptional absorbency with the Supremo Towel Wash Cloth, a 12" x 12" white washcloth designed for everyday use. This premium cotton washcloth is perfect for gentle cleansing and drying, leaving you feeling refreshed and pampered. This pack of 12 ensures you always have a clean and absorbent washcloth readily available.


  • Extra absorbent and quick-drying
  • Durable and long-lasting
  • Soft and comfortable on skin
  • Perfect for everyday use
  • Machine washable for easy care
  • Set of 12 for a great value
  • 12" x 12" size
  • White color for a classic look

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.